missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Signs
Brand: Brady™ 252204
Additional Details : Weight : 0.02300kg
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Pipe markers and safety signs | |
0.369 mm | |
-40°C to 120°C | |
Warning of Toxic Substances | |
Black on Yellow |
Polypropylene | |
Reinforced Polypropylene | |
200 mm | |
200 mm | |
Triangular | |
Warning Sign |