missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Reinforced Thermoplastic Elastomer (TPE) Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/8 in.
1-3/8 in.
1/2 in.
3/4 in.
3/8 in.
5/8 in.
Overall Length (English):
15 ft.
25 ft.
50 ft.
Unit Size:
15m
4.50m
4.5m
7.6m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 5/8 in. |
| Material | TPE |
| Diameter (English) Outer | 1 in. |
| Overall Length (English) | 15 ft. |
| Sterilization Method | E-beam/gamma irradiation between 25 and 45 kGy |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction