missing translation for 'onlineSavingsMsg'
Learn More

GA International Removable Autoclave-Resistant Thermal-Transfer Labels

Product Code. p-200104534
Encompass_Preferred
Click to view available options
Dimensions (LxW):
101.6 x 25.4 mm
31.8 x 22.2 mm
50.8 x 25.4 mm
67 x 7 mm
76.2 x 50.8 mm
9 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 8000
This item is not returnable. View return policy

Product Code. 17884756

Brand: GA International AUTR11C12WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable autoclave-resistant labels are intended for identifying items that will undergo sterilization in steam autoclaves, dry heat ovens and gamma irradiators.

  • Glove-friendly adhesive won't stick to your gloves and ensures the labels are readily removable without leaving behind any adhesive residue
  • Can resist elevated temperatures, ideal for autoclave sterilization cycles at ideal for multiple autoclave sterilization cycles, gamma irradiation (up to 50 KGy), and ethylene oxide sterilization
  • Printable with all major thermal-transfer printer brands

Specifications

Autoclavable Autoclavable
Adhesive Type Removable
Color White
Finish Medium Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -76°F to +302°F
Temperature Range (Metric) -60°C to +150°C
Dimensions (LxW) 67 x 7 mm
Length (English) 0.28 in.
Length (Metric) 7 mm
Width (English) 2.64 in.
Width (Metric) 67 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.