missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Removable Blackout Labels on Large Roll
Click to view available options
Dimensions (LxW):
22.9 x 19.1 mm
23.8 x 23.8 mm
29.7 x 7.1 mm
Color:
White
Yellow
Unit Size:
Pack of 3000
Pack of 6000
Description
- Unique opaque design allows the labels to obscure all pre-existing information
- Removable adhesive ensures the labels can be easily removed without damaging information underneath nor leaving adhesive residue
- Ideal for relabeling microscope slides
- Intended for use with all major brands of thermal-transfer printers
Specifications
Specifications
| Adhesive Type | Removable |
| Coating | None |
| Color | White |
| Finish | Medium Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction