missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Removable Cryogenic Labels for Laser Printers
Click to view available options
Dimensions (LxW):
24 x 13 mm
31 x 22 mm
36 x 14 mm
45 x 20 mm
63.5 x 25.4 mm
Unit Size:
Pack of 1152
Pack of 1600
Pack of 2560
Pack of 528
Pack of 896
Description
- Glove-friendly adhesive ensures the labels can be removed easily without leaving any glue residue
- Resist extreme cryogenic temperatures in liquid and vapor phase liquid nitrogen, up to -196°C
- Printable by all major desktop laser printers
- Resistant to gamma irradiation (tested up to 50 KGy)
Specifications
Specifications
| Adhesive Type | Removable |
| Color | White |
| Finish | Medium Gloss |
| Format | Sheet |
| Material | Thermoplastic Film |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Sheet | 56/Sheet |
| No. per Pack | 16/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction