missing translation for 'onlineSavingsMsg'
Learn More

GA International Removable Cryogenic Labels for Laser Printers

Product Code. 17864786
Encompass_Preferred
Click to view available options
Dimensions (LxW):
24 x 13 mm
31 x 22 mm
36 x 14 mm
45 x 20 mm
63.5 x 25.4 mm
Unit Size:
Pack of 1152
Pack of 1600
Pack of 2560
Pack of 528
Pack of 896
This item is not returnable. View return policy

Product Code. 17864786

Brand: GA International A4RCL3T1WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable cryo labels provided in A4 sheet format for printing with laser printers.

  • Glove-friendly adhesive ensures the labels can be removed easily without leaving any glue residue
  • Resist extreme cryogenic temperatures in liquid and vapor phase liquid nitrogen, up to -196°C
  • Printable by all major desktop laser printers
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color White
Finish Medium Gloss
Format Sheet
Material Thermoplastic Film
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 33/Sheet
No. per Pack 16/Pk.
Quantity 528/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +248°F
Temperature Range (Metric) -196°C to +120°C
Dimensions (LxW) 63.5 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.