missing translation for 'onlineSavingsMsg'
Learn More

GA International Removable Deep-Freeze Labels for Barcode Printers

Product Code. 17800068
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
Yellow
Dimensions (L x W):
19.1 mm
25.4 x 17.5 mm
50.8 x 25.4 mm
63.5 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Diameter (Metric) unitSize
17800068 Blue 25.4 x 17.5 mm 76.2 mm Pack of 1000
17849977 Orange 19.1 mm 25.4 mm Pack of 2000
17838907 Orange 19.1 mm 76.2 mm Pack of 2000
17810708 Orange 50.8 x 25.4 mm 25.4 mm Pack of 1000
17839247 Orange 50.8 x 25.4 mm 76.2 mm Pack of 1000
17869667 Green 63.5 x 25.4 mm 25.4 mm Pack of 1000
17840838 Red 63.5 x 25.4 mm 25.4 mm Pack of 1000
17840358 Yellow 63.5 x 25.4 mm 25.4 mm Pack of 1000
17899257 Green 63.5 x 25.4 mm 76.2 mm Pack of 3000
17811218 Red 63.5 x 25.4 mm 76.2 mm Pack of 3000
17849187 Yellow 63.5 x 25.4 mm 76.2 mm Pack of 3000
17859757 Blue 25.4 x 17.5 mm 25.4 mm Pack of 1000
17850438 Yellow 25.4 x 17.5 mm 25.4 mm Pack of 1000
17860438 Yellow 25.4 x 17.5 mm 76.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17800068 Supplier GA International Supplier No. RMTT75NPC31BL
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color Blue
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +212°F
Temperature Range (Metric) -80°C to +100°C
Dimensions (L x W) 25.4 x 17.5 mm
Length (English) 0.69 in.
Length (Metric) 17.5 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.