missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for CTC PAL Removable Needle Syringes

For use with CTC PAL Removable Needle Syringes

Brand:  Trajan™ 038749

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15248603

  • € 60.70 / Pack of 2


Estimated Shipment
08-07-2020
Add to basket

Description

Description

For use with CTC PAL Gas Tight Syringe

  • Needle Length: 50mm
  • Needle Gauge: 26
  • Tip Style: Cone or S/Hole
Specifications

Specifications

Gas tight
0.24 mm
For 25μL Syringe
Side Hole
25 µL
26 G
0.47 mm
50 mm
Replacement Needle
Videos
Documents