missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needles for XCHANGE™ LC Syringes
Description
- Needle length is exposed length of needle
- Choose different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
| Description | Replacement Needles |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner Needle | 0.375 mm |
| Diameter (Metric) Outer Needle | 0.71 mm |
| Quantity | 5/Pk. |
| Volume (Metric) | 1 to 5 mL |
| Length (Metric) Needle | 56 mm |
| For Use With (Equipment) | LC syringes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?