missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Replacement Parts for Stainless Steel Syringes
Click to view available options
Type:
1/16 in. Swagelok Fitting
O-ring
Tip Seal O-Ring
For Use With:
100 mL Syringe
20 mL Syringe
20 to 200 mL Syringe
20 to 200 mL Syringes
Material:
Perfluoroelastomer
Stainless Steel
Viton
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Description
- Replacement seals
- Perfluoroelastomer O-Rings
- Perfluoroelastomer tip seal O-Rings
- Viton O-Rings
- Viton tip seal O-Rings
- Swagelock™ fittings
- Luer Lock Fittings
Specifications
Specifications
| For Use With | 20 mL Syringe |
| IP Rating | None |
| Material | Viton |
| Type | O-ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction