missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels for M6/M7 Printers

Product Code. p-7250942
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 2500
Pack of 5000
This item is not returnable. View return policy

Product Code. 17849104

Brand: Brady™ 174416

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Once applied, CleanLift™ Series Vinyl Cloth is permanent or respositionable.

  • Adhesive and cloth backing offers great holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for high print quality
  • Semi-gloss finish for crisp, clean look
  • Made of B-498 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Latex Free No
Quantity 5000 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (LxW) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (Metric) 19.05 mm
Alternate Part Number BM-11-498
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.