missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rescue Sign: Break to Obtain Access
Adhesive safety sign - Break to Obtain Access. Manufactured from high performance materials to optimize durability. Complies to ISO 7010.
Brand: Brady™ 227660
Additional Details : Weight : 0.05000kg
Description
- Permanent acrylic adhesive
- Color: White on Green
- Laminated polyester
- Gloss finish
- PIC description: Break to Obtain Access
- Shape: Rectangle 150mm x 450mm
- Suitable for indoor / outdoor use
- Layout portrait
Specifications
ISO 7010 | |
Polyester | |
Rescue sign | |
150 mm | |
-40° C to 110° C | |
150 x 450mm |
Gloss | |
Permanent Acrylic | |
Self-adhesive | |
0.099 mm | |
Rectangular | |
White on Green |