missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The system combines precise measurement technology with enhanced safety and maximum flexibility in everyday laboratory work
- A pH electrode can be connected via a BNC connector, with the pH value displayed on both the connected device and magnetic stirrer screens
- Can be used independently as a standalone pH meter or temperature measuring device
- Wireless sensor technology eliminates temperature sensor cables, avoiding damaged or burnt sensor cables
- Supports dual temperature measurement using wired and wireless temperature sensors simultaneously
- The wired temperature sensor monitors and limits the temperature of heat transfer media such as synthesis blocks, oil, water, or sand baths
- The wireless sensor provides temperature control directly within the reaction medium
- Dual temperature measurement enhances experiment safety, particularly in the event of glass breakage
- Displays both temperatures simultaneously on the screen.Includes complete mounting hardware for safe and flexible positioning of the wireless sensor, including a stand, mounting rod, and boss head clamp
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Voltage | 220/230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 0°C to 340°C |
| Type | Magnetic Stirrer |
| Plug Type | EU |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1700 rpm |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?