missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid Polypropylene Prohibition Signs
Click to view available options
Displayed Text:
Defense to use cell phones
Prohibits persons with a pacemaker
Standing and Parking Prohibited
Unit Size:
Each
Specifications
Specifications
| Material | Polypropylene |
| Description | Rigid Polypropylene |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
| Width (Metric) | 105 mm |
| Shape | Round |
| Displayed Text | Prohibits persons with a pacemaker |
| Product Type | Do Not Operate Magnetic Signs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction