missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ RK 514/H Sonorex Super Ultrasonic Cleaning Unit
Click to view available options
:
RK 514/H Sonorex Super Ultrasonic Cleaning Unit
Description
- High power unit for cleaning aqueous solutions
Specifications
Specifications
| Material | Stainless Steel (304) |
| Timer | 1 to 15 min. and continuous |
| Frequency | 50/60 Hz |
| Voltage | 115, 230 V |
| Capacity (Metric) | 13.5 L (Filling volume: 9.5 L) |
| Dimensions (D x W x H) Interior | D x W: 150 x 300 mm |
| Electrical Requirements | 230V (3.6A),115 V (7.1A) |
| For Use With (Application) | Ultrasonic cleaning |
| Model | RK 514/H |
| Temperature (Metric) Range | 30°C to 80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction