missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Rods
Click to view available options
Diameter (Metric) Outer:
15 mm
16 mm
25 mm
30 mm
40 mm
Unit Size:
Each
Description
- Virginal rods for further treatment and processing in lengths of up to 2 m.
- Diameter and length are nominal dimensions and can contain a machining allowance.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 25 mm |
| Sterility | Non-sterile |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction