missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ ROTAVISC hi-vi II HELI Complete Viscometer Package
Shop All IKA Products

Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
Description
- Package includes a standard spindle set (SP 7-SP 12), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
- Easy to operate
- Large 4.3 in. TFT display allows for intuitive menu guidance
- Simple ramp function simplifies repetitive tasks
- High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
- Reproducibility within ±0.2%
- Stepless speed adjustment
- Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
Specifications
Specifications
| Product Type | Rotational Viscometer |
| Viscosity Range | 800 to 320,000,000 cSt |
| Display Type | TFT LCD |
| Certifications/Compliance | CE |
| Includes | ROTAVISC hi-vi II HELI Complete Viscometer, Spindle Set-1, PT 100.8 Temperature Probe, HELISTAND Motorized Stand, T-Spindle-Set |
| Accuracy | ±1% |
| Repeatability | 0.2% |
| Count (Speed Setting) | Stepless |
| For Use With (Application) | Viscosity measurement of flowing and non-flowing liquids |
| Sensors | Temperature Sensor |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction