missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Round Bottom Narrow Necked Flask
Shop All DWK Life Sciences Products
Click to view available options
:
Capacity: 50000 mL
Description
- Promotes uniform heating
- Manufactured from clear borosilicate glass 3.3
- Outstanding chemical resistance and near inert behavior
- High temperature and thermal shock resistance
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 50,000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Boiling, heating |
| Neck Style | Narrow |
| Product Type | Round bottom flask |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction