missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tube with Two-Position Vent Stopper
GREENER_CHOICE

Product Code. 15952282
Click to view available options
Capacity (Metric):
5 mL
No. per Pack:
25
No. per Case:
2000
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15952282

Brand: Greiner Bio-One 115262

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With graduations.

  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 12 mm
Product Type Culture Tube
Closure Type Dual-position Vent Stopper
Length (Metric) 75 mm
Material Polypropylene
Graduated Yes
Includes Without writing area
No. per Pack 25
No. per Case 2000
Sterility Sterile
Capacity (Metric) 5 mL
Shape Round Bottom
Closure Included Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.