missing translation for 'onlineSavingsMsg'
Learn More

GA International Round White Removable Deep-Freeze Labels for Barcode Printers

Product Code. 17879187
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
19.1 mm
25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Quantity:
1000/Pk.
2000/Pk.
5000/Pk.
Unit Size:
Pack of 1000
Pack of 2000
Pack of 5000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Diameter (Metric) Quantity unitSize
17879187 19.1 mm 25.4 mm 2000/Pk. Pack of 2000
17871128 19.1 mm 76.2 mm 2000/Pk. Pack of 2000
17859377 25.4 mm 25.4 mm 1000/Pk. Pack of 1000
17879777 25.4 mm 76.2 mm 1000/Pk. Pack of 1000
17880448 25.4 mm 76.2 mm 5000/Pk. Pack of 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17879187 Supplier GA International Supplier No. RMTT106C12WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Round
Temperature Range (English) -112°F to +212°F
Temperature Range (Metric) -80°C to +100°C
Dimensions (L x W) 19.1 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.