missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Rubber Cap
Click to view available options
Thread Size (Metric):
25 mm
35 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Material | Rubber |
| No. per Pack | 100Pack |
| Quantity | 100Pack |
| Thread Size (Metric) | 35 mm |
| Product Type | Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction