missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Ryan S3 Shoe
Description
- Waterproof
- The all-round safety boot: extremely safe & comfortable, 100% metal free & waterproof.
- The Ryan has everything you would expect from a safety boot; rugged and durable with all day long comfort and protection for your feet in all conditions.
- This boot has a fully waterproof membrane, so you don't have to worry about wet feet. You can fully concentrate on getting the job done.
- The reflective parts on the boot ensure that you are clearly visible in the dark and the Gripforce outsole gives you maximum grip.
- The extremely cool carbon look on the side of the upper gives the boot a sporty look.
- It is available in 2 widths (D & XD).
- Industries
- Chemical industry
- Metal industry
- Construction & technology
- Manufacturing
- Nature & environment
- Safety shoe
- S3-Safetyshoe with sole plate for wet work
Specifications
Specifications
| Closure Type | Laces |
| Color | Black |
| Liner Material | Hydro-Tec Antibacterial/DryShield membrane |
| Material | Leather |
| Size | 38 |
| Certifications/Compliance (Europe) | ISO 20345:2011 |
| Fit | Standard Width |
| Waterproof | Yes |
| EN ISO 20345 | S3 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?