missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 65 C G 65 F Dispersing Tool
Shop All IKA Products
Click to view available options
For Use With (Equipment):
Disperser
Unit Size:
Each
Description
- Type of sealing and bearing: Ball-bearing with PTFE sealing and FFKM O-ring
- Product-touching material: AISL 316L, ceramic
- Suitable for solvents: Yes
- Sterilizable: all methods (except ball bearing)
- Suitable for vacuum: No
- Max. working temperature: 180°C
- Shaft length: 520 mm
- Diameter stator / rotor: 65 mm / 58 mm
- Gap between: 0.5 mm
- Recommend emersion depth: 95 to 450 mm
- Recommend working range: 2000 to 30000 mL
Specifications
Specifications
| Speed | 9500 rpm |
| Volume Range (Metric) | 2 to 30 L |
| Length (Metric) Shaft | 520 mm |
| For Use With (Equipment) | Disperser |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction