missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Caps VI, Green Line
Shop All SCAT Europe Products

Click to view available options
Material:
PEEK
Description
- PFAS-free - future-proof and sustainable: The Green Line completely dispenses with PFAS and uses PEEK as a fluorine-free high-performance plastic that guarantees sustainability and future-proofing.
- Full regulatory safety Green Line products eliminate risks posed by upcoming PFAS bans and meet the highest environmental and ESG requirements.
- Technical quality without compromise: The safety caps are 1:1 compatible with existing systems, chemically resistant, autoclavable and absolutely leak-proof in accordance with the SCAT standard.
- Visibly sustainable: With their green coloring, the products make sustainability visible and demonstrate the laboratory's commitment to a PFAS-free future.
- Development with foresight Green Line secures laboratory processes against regulatory risks in the long term and supports sustainable corporate strategies.
- Product diversity and cost-effectiveness The series offers a wide range of variants, starter kits and accessories for flexible, cost-effective and ready-to-use HPLC solutions.
- In summary, SCAT Green Line stands for PFAS-free, regulatory safe, technically powerful and visibly sustainable laboratory solutions - without compromising on quality, tightness or compatibility. While conventional caps are based on PTFE, a representative of the so-called perpetual chemicals, the Green Line uses PEEK, a completely fluorine-free high-performance plastic with excellent chemical and thermal properties.
Specifications
Specifications
| For Use With (Equipment) | GreenLine Portfolio |
| Includes | 1 x air valve, 1 x change indicator, 6 x PE fitting 1.6 mm OD, 6 x PE fitting 2.3 mm OD, 6 x PE fitting 3.2 mm OD, 5 x PE blind plug, 1 x labelling field |
| Material | PEEK |
| Thread Size | GL45 |
| For Use With (Application) | PFAS-free Analysis |
| Type | Safety Cap |
| Quantity | 1 |
| Color | Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction