missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing

Product Code. p-4911137
Click to view available options
Diameter (English) Inner:
0.563 in.
Diameter (English) Outer:
0.75 in.
Thickness (English):
3/32 in.
Flexibility:
64 mm bend radius
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 15903142

Brand: Saint Gobain Life Sciences ACF00041

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI
Autoclavable Autoclavable
Diameter (English) Inner 0.563 in.
Diameter (Metric) Inner 14.29 mm
Material PVC
Diameter (English) Outer 0.75 in.
Diameter (Metric) Outer 19.05 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 3/32 in.
Thickness (Metric) 2.28 mm
For Use With Food and beverage dispensing
Min. Operating Temperature (English) -51°F
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 18 Pk.
Resistance Properties 173 lb-f/in
Sterility Non-sterile
Limitations Min. bend radius: 2.5 in.
Color Clear
Hardness 56 (Shore A)
Flexibility 64 mm bend radius
Maximum Pressure 15 psi
Vacuum Level 9 in. Hg (at 73°F)
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.