missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Sapphire 0.2 mL PCR Tubes with Attached Domed Cap

Product Code. 13044953
Click to view available options
Color:
Assorted
Natural
Unit Size:
Pack of 1000
Pack of 10000
This item is not returnable. View return policy

Product Code. 13044953

Brand: Greiner Bio-One 671201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suitable for real-time / quantitative PCR. Greiner Bio-One Sapphire 0.2mL PCR Tubes with Attached Domed Cap are free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors.

  • Manufactured from medical grade polypropylene
  • Thin-walled for efficient heat transfer during amplification
  • Available in different colors
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Volume (Metric) 0.2 mL
Material Polypropylene
Closure Type Domed Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.