missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ e.motion Membrane Filters

For colony counting, particle testing and microscopy. Specifically designed for use in the Microsart™ e.motion dispenser, the filters are individually sterile-sealed in a format packaged on a pleated band, without protective paper. Can also be used with Sartorius nutrient pad sets.

Brand:  Sartorius 130H6Z-50----SCM

Additional Details : Weight : 0.01000kg

Product Code. 11790796

  • € 387.00 / Pack of 300
Estimated Shipment: 07-06-2024
to see stock.
Add to basket

Description

Description

Microsart™ e.motion membrane filters are suitable for the use with the Microsart™ e.motion dispenser. The filters are individually sterile-sealed on a band without any protective paper. The special pleating as well as the shape of the sealing of the band of membrane filters ensures a perfectly flat and uniform dispensing of the individual membrane filters. The Microsart™ e.motion membrane filters are also ideal for all users of the Sartorius Nutrient Pad Sets: most of the NPS types are available with Microsart™ e.motion membrane filters. Outstanding recovery rates for microorganisms 0.45 μm are acc. to ISO 7704. Multi-fit: Fits into other dispensers. Protective paper-free. Packaged on a special pleated band. Product data is printed on individual envelopes. High flow membranes. Gamma irradiated, 25 kGray.
Specifications

Specifications

Gray
0.45 μm
For colony count; sterility testing; particle count; microscopy
300/Pk.
Cellulose Nitrate
Sterile
White
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers