Learn More
Sartorius Pump Tubing Set for Vivapure™ AdenoPACK
Shop All Sartorius ProductsDescription
Fast purification of up to 1x1013 viral particles Vivapure AdenoPACK 100 is optimally suited for adenovirus purification from up to 200mL cell culture for in vitro transfection. This flexible kit contains two AdenoPACK 100 units, which can be either used in tandem for the purification of up to 200mL cell culture supernatant or individually for purifying virus from up to 60 ml cell culture. The purification is pursued manually with a syringe optimally attached to a retort stand. However, for even more convenience, protocols are provided for optionally running the virus purification with a peristaltic pump or with an infusion pump, in additional to detailed instructions for a manual operation supplied with the Kit. The accessories needed for the operation with a pump are supplied as individual products.
- High-speed process: completed in 2 hours
- High virus recoveries
- Convenient, easy to use
- For processing 20-200mL cell supernatants
- Pump tubing set for Vivapure AdenoPACK 100 Male Luer, Female Luer Female Luer Coupler, Tube Set
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.13 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | PVC |
| Overall Length (English) | 47.2 in. |
| Overall Length (Metric) | 1.2 m |
| For Use With | Vivapure™ AdenoPack™ 100 adenovirus (Ad5) purification and concentration kit |
| Color | Clear |
| Product Type | Pump Tubing Set |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.