missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn School Balance EMB

Product Code. 17321593
Encompass_Preferred
Click to view available options
Capacity:
200 g
600 g
1000 g
1200 g
2200 g
3000 g
5200 g
6000 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17321593

Brand: Kern Sohn EMB 12001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Entry level laboratory balance with tremendous weighing performance.

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Hook for underfloor weighing standard

Specifications

Capacity 1200 g
Readability 0.1 g
Linearity 0.3 g
Repeatability 0.1 g
Type School Balance
Diameter (Metric) Outer Pan 150 mm
Electrical Requirements Battery Operated
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.