missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Scorpion Scoop Eco

Product Code. 15839631 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15839631

Brand: Sampling Systems™ A3341000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Scorpion Scoop Eco is constructed of Stainless Steel, making it suitable for general and light duty use.

  • 304 Stainless Steel
  • Satin finish
  • Suitable for general, light duty use

Specifications

Capacity (Metric) 1000 mL
Width (Metric) 120 mm
Material Stainless Steel (AISI 304)
Length (Metric) 230 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.