missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G2000 Ventilated Hard Hat
Description
- A hard hat with excellent ventilation a good field of vision and one of few lightweight helmets available
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Extended edge on the back of the helmet provides extra protection for the sensitive neck area
- Flat surface for printing a logotype, brand name, etc
- Easy to replace sweatband for comfort and hygiene
- Ventilated headband for improved comfort
Specifications
Specifications
| Certifications/Compliance | EN 397 |
| Color | Orange |
| Material | UV-stabilized ABS |
| Product Type | Helmet |
| Size | 54 to 62 cm |
| Suspension Type | Pinlock Screen |
| Weight (Metric) | 340 g |
| Ventilated | Ventilated |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?