missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
Click to view available options
Volume (Metric):
25 μL
Unit Size:
Each
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Specifications
| Description | Gas tight |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (Metric) | 50 mm |
| Product Type | Autosampler Syringe |
| Model | 25F-BT-GT-0.63C |
| Volume (Metric) | 25 μL |
| Needle Point Style | Cone |
| For Use With (Equipment) | Antek Instruments |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction