missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Methyl Deactivated Fused Silica Capillary Tubing

Product Code. 10654605
Click to view available options
Diameter (English) Inner:
0.002 in.
0.005 in.
0.006 in.
0.008 in.
0.25 mm
0.012 in.
0.020 in.
0.53 mm
Diameter (English) Outer:
0.007 in.
0.008 in.
0.01 in.
0.014 in.
0.016 in.
0.026 in.
0.03 in.
Overall Length (English):
6.56 ft.
6.6 ft.
16.4 ft.
32.8 ft.
82 ft.
Unit Size:
10m
25m
2m
5m
Each
This item is not returnable. View return policy

Product Code. 10654605

Brand: Trajan™ 0624461

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Essential for maintaining a high performance chromatography system.Trajan Scientific and Medical™ Methyl Deactivated Fused Silica Capillary Tubing is chemically inert and thermally stable up to 380°C.

  • Suitable for organic and aqueous solvents
  • Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
  • Individually tested performance of each 30m length from which all shorter lengths are prepared
  • Ideal for biotechnology applications

Specifications

Type Capillary Tubing
For Use With (Application) Ideal for Biotechnology Applications, and Organic and Aqueous Solvents
Diameter (English) Inner 0.005 in.
Diameter (English) Outer 0.008 in.
Diameter (Metric) Inner 0.15 mm
Diameter (Metric) Outer 0.22 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Material Fused Silica
Max. Operating Temperature (English) 716°F
Max. Operating Temperature (Metric) 380°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.