missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needles for 5μL eVol™ and eVol™ NMR Syringes

Product Code. 12927606
Click to view available options
Needle Gauge:
22 G
23 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Length (Metric) Needle:
50 mm
51 mm
70 mm
115 mm
Diameter (Metric) Outer:
0.47 mm
0.5 mm
0.72 mm
Unit Size:
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 12927606

Brand: Trajan™ 036914

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cone tipped replacement needle for use with 5uL NMR Syringes.

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, and outer diameter

Specifications

Material Stainless Steel
Needle Gauge 23 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.02 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.72 mm
Length (English) Needle 2 in.
Product Type Replacement Needle
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) eVol NMR Syringe (5μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.