missing translation for 'onlineSavingsMsg'
Learn More

SGE™ SilFlow™ GC 4 Port Splitter

Highly efficient and reliable micro fluidic platform to improve GC connectivity

Brand:  SGE™ 123731

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15249183

  • € 740.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
  • Does not include 1.1mm OD tubing
Port A: Variable see product descriptions
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID

Specifications

Specifications

Port Splitter
0.53 mm
SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up
SGE Silflow Microchannel Device
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers