missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian/Bruker Replacement Needle
Autosampler syringe designed for optimal sample introduction. For use with Bruker/Varian GC Systems
€ 68.50 - € 74.60
Specifications
Product Type | Replacement Needle Varian/Bruker |
---|---|
Needle Point Style | S-hole |
For Use With (Equipment) | Autosampler Syringes, 8035, 8100 and 8200 |
Product Code | Brand | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||||
15248593
|
Trajan™
037779 |
0.63 mm | 23 G |
€ 68.50
Pack of 2 |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15258593
|
Trajan™
037780 |
0.5 mm | 25 G |
€ 74.60
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- For use with Bruker/Varian GC Systems with
- Needle Length: 53mm
- Tip style: Side-hole
Specifications
Replacement Needle Varian/Bruker | |
S-hole | |
Autosampler Syringes, 8035, 8100 and 8200 |