missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings
15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems
€ 74.10
Specifications
For Use With (Equipment) | 1/16 in. Fittings |
---|---|
Material | Graphite, Vespel |
Length (Metric) | 2.7 mm |
Width (Metric) | 3.2 mm |
Type | Reducing Ferrule |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
11902637
|
Trajan Scientific and Medical™
073111 |
0.32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10542013
|
Trajan Scientific and Medical™
073107 |
0.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
1/16 in. Fittings | |
2.7 mm | |
Reducing Ferrule |
Graphite, Vespel | |
3.2 mm | |
10/Pk. |