missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Endecotts SIKT 200 x 25 RFR Sieve, ISO 3310-1, <50 mm
Endecotts SIKT 200 x 25 RFR Sieve, ISO 3310-1, <50 mm
Product Code. 11507544
Change view
Click to view available options
Screen Size:
1.00 mm
1.12 mm
1.18 mm
1.40 mm
1.60 mm
1.70 mm
1.80 mm
2.24 mm
2.36 mm
2.50 mm
2.80 mm
3.15 mm
3.35 mm
3.55 mm
4.00 mm
4.50 mm
4.75 mm
5.00 mm
5.60 mm
6.30 mm
6.70 mm
7.10 mm
8.00 mm
9.00 mm
9.50 mm
10.00 mm
11.20 mm
12.50 mm
13.20 mm
14.00 mm
16.00 mm
18.00 mm
19.00 mm
20.00 mm
22.40 mm
25.00 mm
26.50 mm
28.00 mm
31.50 mm
35.50 mm
37.50 mm
40.00 mm
45.00 mm
Unit Size:
Each
43 product options available for selection
| Product Code. | Screen Size | unitSize |
|---|---|---|
| 11507544 | 31.50 mm | Each |
| 11624742 | 1.00 mm | Each |
| 11614742 | 1.12 mm | Each |
| 11577574 | 1.18 mm | Each |
| 11567574 | 1.40 mm | Each |
| 11557574 | 1.60 mm | Each |
| 11547574 | 1.70 mm | Each |
| 11537574 | 1.80 mm | Each |
| 11517574 | 2.24 mm | Each |
| 11507574 | 2.36 mm | Each |
| 11597564 | 2.50 mm | Each |
| 11587564 | 2.80 mm | Each |
| 11577564 | 3.15 mm | Each |
| 11567564 | 3.35 mm | Each |
| 11557564 | 3.55 mm | Each |
| 11547564 | 4.00 mm | Each |
| 11537564 | 4.50 mm | Each |
| 11527564 | 4.75 mm | Each |
| 11517564 | 5.00 mm | Each |
| 11507564 | 5.60 mm | Each |
| 11597554 | 6.30 mm | Each |
| 11587554 | 6.70 mm | Each |
| 11577554 | 7.10 mm | Each |
| 11567554 | 8.00 mm | Each |
| 11557554 | 9.00 mm | Each |
| 11547554 | 9.50 mm | Each |
| 11537554 | 10.00 mm | Each |
| 11527554 | 11.20 mm | Each |
| 11517554 | 12.50 mm | Each |
| 11507554 | 13.20 mm | Each |
| 11597544 | 14.00 mm | Each |
| 11587544 | 16.00 mm | Each |
| 11577544 | 18.00 mm | Each |
| 11567544 | 19.00 mm | Each |
| 11557544 | 20.00 mm | Each |
| 11547544 | 22.40 mm | Each |
| 11537544 | 25.00 mm | Each |
| 11527544 | 26.50 mm | Each |
| 11517544 | 28.00 mm | Each |
| 11597534 | 35.50 mm | Each |
| 11587534 | 37.50 mm | Each |
| 11577534 | 40.00 mm | Each |
| 11567534 | 45.00 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Each Endecotts test sieve is supplied with a calibration certificate.
- Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
- Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
- The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
- The type of weave will also be stated.
- Moreover they are individually serial numbered to provide full traceability.
Specifications
Specifications
| Type | Test Sieve |
| Diameter (English) Outer | 7.8 in. |
| For Use With (Application) | Particle Sizing |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Screen Size | 31.50 mm |
| Mesh Material | Stainless Steel |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?