missing translation for 'onlineSavingsMsg'
Learn More

Endecotts SIKT 200 x 25 RFR Sieve, ISO 3310-1, <50 mm

Product Code. 11624742
Change view
Click to view available options
Screen Size:
1.00 mm
1.12 mm
1.18 mm
1.40 mm
1.60 mm
1.70 mm
1.80 mm
2.24 mm
2.36 mm
2.50 mm
2.80 mm
3.15 mm
3.35 mm
3.55 mm
4.00 mm
4.50 mm
4.75 mm
5.00 mm
5.60 mm
6.30 mm
6.70 mm
7.10 mm
8.00 mm
9.00 mm
9.50 mm
10.00 mm
11.20 mm
12.50 mm
13.20 mm
14.00 mm
16.00 mm
18.00 mm
19.00 mm
20.00 mm
22.40 mm
25.00 mm
26.50 mm
28.00 mm
31.50 mm
35.50 mm
37.50 mm
40.00 mm
45.00 mm
Unit Size:
Each
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size unitSize
11624742 1.00 mm Each
11614742 1.12 mm Each
11577574 1.18 mm Each
11567574 1.40 mm Each
11557574 1.60 mm Each
11547574 1.70 mm Each
11537574 1.80 mm Each
11517574 2.24 mm Each
11507574 2.36 mm Each
11597564 2.50 mm Each
11587564 2.80 mm Each
11577564 3.15 mm Each
11567564 3.35 mm Each
11557564 3.55 mm Each
11547564 4.00 mm Each
11537564 4.50 mm Each
11527564 4.75 mm Each
11517564 5.00 mm Each
11507564 5.60 mm Each
11597554 6.30 mm Each
11587554 6.70 mm Each
11577554 7.10 mm Each
11567554 8.00 mm Each
11557554 9.00 mm Each
11547554 9.50 mm Each
11537554 10.00 mm Each
11527554 11.20 mm Each
11517554 12.50 mm Each
11507554 13.20 mm Each
11597544 14.00 mm Each
11587544 16.00 mm Each
11577544 18.00 mm Each
11567544 19.00 mm Each
11557544 20.00 mm Each
11547544 22.40 mm Each
11537544 25.00 mm Each
11527544 26.50 mm Each
11517544 28.00 mm Each
11507544 31.50 mm Each
11597534 35.50 mm Each
11587534 37.50 mm Each
11577534 40.00 mm Each
11567534 45.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
This item is not returnable. View return policy
Product Code. 11624742 Supplier Endecotts Supplier No. 200SIW1.00H

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 7.8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 1.00 mm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.