missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ LC PEEKsil™ Tubing
PEEKsil tubing™ is a mechanically robust polymer sheathed fused silica tubing for use in HPLC systems
€ 37.20 - € 65.50
Specifications
For Use With (Application) | Direct Replacement for Conventional Stainless Steel As Well As a Replacement For Peek Tubing Used in Liquid Chromatography Systems |
---|---|
Material | Silica |
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Inner | Overall Length (Metric) | Maximum Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Diameter (Metric) Inner | Overall Length (Metric) | Maximum Pressure | Price | Quantity & Availability | ||
10552614
|
Trajan Scientific and Medical™
0624294 |
1/16 in. | 75 μm | 500 mm | 1035 bar |
€ 65.50
Pack of 2 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
15218763
|
Trajan Scientific and Medical™
0624269 |
1/32 in. | 5 μm | 500 mm | 1380 bar |
€ 65.50
Pack of 2 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||
15288753
|
Trajan Scientific and Medical™
0624262 |
1/32 in. | 5 μm | 100 mm | 1380 bar |
€ 41.40
Pack of 2 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
15278753
|
Trajan Scientific and Medical™
0624261 |
1/32 in. | 5 μm | 50 mm | 1380 bar |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Robust - PEEK polymer exterior and fused silica inner tubing
- Smooth wall surface giving excellent flow characteristics
- Compatible with most organic solvents
- Inertness - extremely low absorption characteristics
- Precise ID
Specifications
Direct Replacement for Conventional Stainless Steel As Well As a Replacement For Peek Tubing Used in Liquid Chromatography Systems | |
Silica |