missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Silicone Sealing Ring

For protection against leaks in the laboratory. Lenz Laborglasinstrumente™ Silicone Sealing Rings are designed for use with screw caps.

Brand:  Lenz Laborglasinstrumente™ 01331406

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10050281

  • € 3.95 / Each

Estimated Shipment: 16-09-2022
to see stock.
Add to basket

Description

Description

  • Material: silicone rubber (VMQ)
  • With bonded PTFE face
Specifications

Specifications

6 mm
10/Pk.
Silicone Rubber
Tubing Diameter: 5.5 to 6.5 mm
12 mm
Sealing Ring
Videos
SDS
Documents
Certificates
Special Offers

Special Offers