missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Silicone Tubing
Appropriate for use with peristaltic pumps. Deutsch Neumann™ Silicone Tubing is transparent, certified food grade and suitable for general laboratory usage.
Brand: Deutsch Neumann™ 3100307
Additional Details : Weight : 0.94000kg
Description
- Temperature range of -60°C to +200°C (short periods up to +260°C)
- Meets following standards: BFR XV, FDA CFR 21 § 177.2600, EP - Europ. Pharmacopoeia
- Test for biocompatibility according to ISO 10993-1
- Durometer 60 Shore A
Specifications
BFR XV, FDA CFR 21 177.2600, Europ.Pharmacopoeia | |
Silicone | |
25 m | |
Peristaltic Pumps | |
1 Roll | |
60 (Shore A ±5) |
3 mm | |
7 mm | |
2 mm | |
-60°C | |
Transparent | |
200°C |