missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Marprene Suction Hose for Buerkle™ Vampire Sampler

Product Code. 10503424 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 10503424

Brand: Buerkle™ 53270508

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Marprene Suction Hose is the small hose for use with Buerkle™ Vampire Sampler.

  • Marprene
  • For use with Buerkle™ Vampire Sampler
TRUSTED_SUSTAINABILITY

Specifications

Product Type Suction Hose
Material Marprene
Description Replacement article for Vampire Sampler
Capacity (Metric) 100 mL
For Use With (Equipment) Vampire Sampler
Dimensions (L x W) 1000 x 8 mm
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.