missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.060g/cm3
Click to view available options
Specific Gravity Range:
0.940 to 1.000 g/cm3
1.060 to 1.120 g/cm3
1.120 to 1.180 g/cm3
1.180 to 1.240 g/cm3
1.300 to 1.360 g/cm3
1.360 to 1.420 g/cm3
1.480 to 1.540 g/cm3
Unit Size:
Each
Description
- Reference temperature 20°C
- Each hydrometer length is 160mm
Specifications
Specifications
| Quantity | 1Each |
| Type | Density Hydrometer |
| Accuracy | ±1g/cm3 |
| Increments | 0.001g |
| Length (Metric) | 160 mm |
| Specific Gravity Range | 0.940 to 1.000 g/cm3 |
| Temperature of Standardization | 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction