missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Single-Use Urinary Catheters
Click to view available options
Diameter (Metric) Inner:
2.7 mm
4 mm
Unit Size:
Each
Pack of 100
Description
- 2 lateral eyes
- Charrier sizes easily recognizable due to color-coded cone fittings
- Latex-free
- Individual sterile packaging
- Length of 40 cm
- Provided in boxes of 100
Specifications
Specifications
| Material | PVC |
| Color | Blue |
| Diameter (Metric) Inner | 2.7 mm |
| For Use With (Application) | Catheter applications |
| Latex Free | Yes |
| Length (Metric) | 40 cm |
| Product Type | Urinary Catheter |
| Disposable | Single-use |
| Quantity | 100/Pk. |
| Packaging | Individual packages |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction