missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Single-Use Urinary Catheters

Product Code. p-7160132
Click to view available options
Diameter (Metric) Inner:
2.7 mm
4 mm
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 10526520

Brand: B Braun™ 4320085

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A single-use urinary catheter manufactured from PVC with a closed, rounded Nelaton tip.

  • 2 lateral eyes
  • Charrier sizes easily recognizable due to color-coded cone fittings
  • Latex-free
  • Individual sterile packaging
  • Length of 40 cm
  • Provided in boxes of 100

Specifications

Material PVC
Color Blue
Diameter (Metric) Inner 2.7 mm
For Use With (Application) Catheter applications
Latex Free Yes
Length (Metric) 40 cm
Product Type Urinary Catheter
Disposable Single-use
Quantity 100/Pk.
Packaging Individual packages
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.