missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buhler SM 30 A Universal Shaker Control

Product Code. 10588561
Change view
Click to view available options
Height (Metric):
160 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10588561 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10588561 Supplier Edmund Buhler Supplier No. 6101S01

Please to purchase this item. Need a web account? Register with us today!

With a stroke of 26 mm and a shaking speed of 15 – 300 rpm this shaker is ideally suited for high loads up to 30 kg and for mixing difficult media.

  • The laboratory shaker SM 30 A control with digital display and programmable control works with an orbital shaking motion 
  • Stroke of 26 mm and a shaking speed of 15 – 300 rpm
  • Ideally suited for high loads up to 30 kg and for mixing difficult media
  • Wide choice of rack systems ensures optimal fastening of different vessels

Specifications

Load Bearing Capacity (Metric) 30 kg
Electrical Requirements 115/230 V, 50/60 Hz
Temperature Range (Metric) 5°C to 50°C
Product Type Universal Shaker
Frequency 50/60 Hz
Depth (Metric) 610 mm
Height (Metric) 160 mm
Width (Metric) 680 mm
Weight (Metric) 33 kg
Controller Type Digital
Display LCD
For Use With (Equipment) SM 30 A
Humidity Range ∼85%
Motor Type Orbital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.