missing translation for 'onlineSavingsMsg'
Learn More

Parisienne de Verrerie™ Glass Sterilizing Jars

Providing secure storage and closure for sterilizing purposes in the laboratory. Parisienne de Verrerie™ Glass Sterilizing Jars are provided with a metal locking bracket and rubber seal around the rim.

Brand:  Parisienne de Verrerie™ H0307666

26.06 EUR valid until 2021-01-31
Use promo code "15003" to get your promotional price.



Additional Details : Weight : 5.22900kg

 View more versions of this product

Product Code. 11743833

  • € 82.08 / Pack of 6


In stock, ready to ship: 14
Add to basket

Description

Description

  • Manufactured from soda lime glass
  • Available in a range of capacities
Specifications

Specifications

Clip
248 mm
2000 mL
Sterilizing Purposes in the Laboratory
Soda Lime Glass
Sterile
0.8 kg
98 mm
Round
90mm
Metal Clip Closure and Rubber Seal
6Pack
Sterilizing Jar
98mm
Videos
SDS
Documents
View accessory products