Learn More
Parisienne de Verrerie™ Glass Sterilizing Jars
Providing secure storage and closure for sterilizing purposes in the laboratory. Parisienne de Verrerie™ Glass Sterilizing Jars are provided with a metal locking bracket and rubber seal around the rim.
Brand: Parisienne de Verrerie™ H0307266
Additional Details : Weight : 3.53700kg
Description
- Manufactured from soda lime glass
- Available in a range of capacities
Specifications
Clip | |
178 mm | |
1000 mL | |
Sterilizing Purposes in the Laboratory | |
Soda Lime Glass | |
Sterile | |
3.07 kg |
98 mm | |
Round | |
90mm | |
Metal Clip Closure and Rubber Seal | |
6Pack | |
Sterilizing Jar | |
98mm |