missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 0.5M, Chem Lab™
Click to view available options
Quantity:
1 L
10 L
20 L
Specifications
Color | Colorless |
Concentration | 20g NaOH/l H2O = 0.5 N (±0.001/20°C) |
Density | 1.02g/mL |
Solubility Information | Soluble in water |
Quantity | 10 L |
Odor | Odourless |
Packaging | 10L |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide 0.5 mol/l
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : sodium hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'